Motion
370077A
Oil Seal - Solid, 6.000 in Shaft Dia., 7.881 in OD, 0.605 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #04064976
MFR #370077A
Your Price$185.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 6.000 in Shaft Dia., 7.881 in OD, 0.605 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #04064976
MFR #370077A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$185.18/each(List $255.55)

Overview

Mfr description
370077A
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    6.000 in
  • Outside Diameter
    7.881 in
  • Overall Width
    0.605 in
  • Lip Material
    Nitrile
  • Lip Type
    Triple Lip with Spring
  • Manufacturer Upc Number
    053893555560
  • Weight
    1.34 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text