Overview
Mfr description
C62072 0404 9/16-12UNC HS HND TPSET
Specifications
- Tap TypeHand
- Smallest Thread Size9/16 – 12
- Largest Thread Size9/16 – 12
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread StandardUNC
- Thread DirectionRight Hand
- Thread Length1-21/32 in
- Overall Length3-19/32 in
- Coolant DeliveryExternal
- Series0404
- Thread Size9/16 – 12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data