Motion
3R80-03
SYNFLEX (DANFOSS) 3R80 Series High Pressure Hose - 3/16 in Inner Diameter, 5100 psi Working Pressure, 12.000 in Length
MI ITEM #04065451
MFR #3R80-03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNFLEX (DANFOSS) 3R80 Series High Pressure Hose - 3/16 in Inner Diameter, 5100 psi Working Pressure, 12.000 in Length
MI ITEM #04065451
MFR #3R80-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12.000 in
  • Nominal Hose Inner Diameter  
    3/16 in
  • Nominal Hose Outer Diameter  
    0.520 in

Details

  • Additional Details
    3R80 High Pressure
  • Burst Pressure
    20400 psi
  • Color
    Black
  • Hose Reinforcement Material
    Fiber
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    5100 psi

Overview

Mfr description
3R80-03 HOSE, THERMO 100R8 BLACK
  • Designed for permanent or reusable fittings
  • Long life in impulse cycling and flexing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought