Motion
5393-02

GOJO IND.
5393-02

Purell® Liquid Hand Sanitizer - 1200 ml, Unscented Scent, Colorless Color
MI ITEM #04065542
MFR #5393-02
Your Price$79.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5393-02

Purell® Liquid Hand Sanitizer - 1200 ml, Unscented Scent, Colorless Color
MI ITEM #04065542
MFR #5393-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$79.26/each(List $91.15)

Overview

Mfr description
5393-02 HAND SANIT ADV E3 INST 1200ML
  • GOJO SANITARY SEALED™ refill helps lock out germs
  • Fresh dispensing valve with each refill
  • Refill snaps in place with audible click
  • Skylight makes it easy to see fill level
  • Size: 1200 mL

Specifications

  • Product Types
    Sanitizer
  • Form
    Liquid
  • Foam Action
    Foaming Action
  • Alcohol Content
    Contains Alcohol
  • Scent
    Unscented
  • Color
    Colorless
  • Container Size
    1200 ml
  • Meets Industry Standards By
    FDA
  • For Use With
    TFX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought