Overview
Mfr description
C62096 0404 7/8-9UNC HS HAND TAPSET
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferTaper-Plug-Bottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread Size7/8-9
- Thread Length
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data