Motion
ZM101H-K5LZ-E55CL

SMC CORP OF AMERICA
ZM101H-K5LZ-E55CL

Vacuum Ejector
MI ITEM #04065664
MFR #ZM101H-K5LZ-E55CL
Price$386.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZM101H-K5LZ-E55CL

Vacuum Ejector
MI ITEM #04065664
MFR #ZM101H-K5LZ-E55CL

Mfr description
ZM101H-K5LZ-E55CL VACUUM EJECTOR
  • Vacuum generator with valve and switch (metric)
  • Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm and 1.5mm
  • Body styles with or without valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.63/each

Specifications

Dimensions

  • Exhaust Port Type
    M5 Female Metric Threaded
  • Nozzle Diameter  
    1 mm
  • Supply Port Type
    1/8 Female Rc Threaded in
  • Vacuum Port Size
    1/8 in
  • Vacuum Port Type
    1/8 Female Rc Threaded in

Details

  • Country of Origin
    JP
  • Exhaust Type
    Silencer
  • Fluid Comp
    Air
  • Maximum Vacuum Pressure
    -84 kPa
  • Mounting Type
    Bracket
  • Proof Pressure
    +0.7 MPa
  • Supply Pressure Range
    +0.25 to +0.55 MPa
  • Supply Voltage
    24 V dc
  • Switching
    Solid State
  • Thread Standard
    Metric, Rc
  • Vacuum Port Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)