Motion
15109
Hex Key - 9/64 in Hex Size, Short L Shape, 60 mm Blade Length, Straight End, Alloy Steel
MI ITEM #04065718
MFR #15109
List Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 9/64 in Hex Size, Short L Shape, 60 mm Blade Length, Straight End, Alloy Steel
MI ITEM #04065718
MFR #15109

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.33/each for your price

Overview

Mfr description
15109 HEX KEY 9/64 SHORT ARM

Specifications

  • Hex Size
  • Key Shape
    Short L
  • Drive Style
    Hex
  • Blade Length
    60 mm
  • Ball End
    Straight End
  • Material
    Alloy Steel
  • Finish Coating
    Black Finish
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text