Motion
8C5-8RMPB
Back Bone - Brass Material, 13/32 in Hose ID, Male
Mi Item #04065750
MFR #8C5-8RMPB
Price$38.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Back Bone - Brass Material, 13/32 in Hose ID, Male
Mi Item #04065750
MFR #8C5-8RMPB

Mfr description
8C5-8RMPB 7236-03085
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.10/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.4100 in
  • End Size/Type
    1/2 MP
  • Hose Cut-Off Factor
    1.5900 in, 40.39 mm
  • Hose Dash Size
    8
  • Hose Inside Diameter
    13/32 in
  • Inside Diameter
    0.4100 in, 10.30 mm
  • Length
    2.7100 in
  • Size
    0.4100 in
  • Thread Size
    1/2-14
  • Thread Size 1
    1/2-14
  • Weight
    0.29 lbs
  • Width
    0.8800 in

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Application
    Air brake, power steering, transmission oil cooler and hot oil lines
  • Coating
    Zinc Plated
  • Compatible Hose Series
    C5
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    NPTF
  • Country of Origin
    US
  • End Gender
    Male
  • End Type 1
    MP
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Upc Number
    072053171259
  • Material
    Brass
  • Mating Angle
    30 °
  • Seal Type
    Thread Interference/Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Swivel
    No
  • Thread Angle
    60°
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053171259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)