Motion
11106
Bench Vise - 6 in Jaw Width, 6 in Jaw Opening Capacity, Swivel, Bolt Down
MI ITEM #04065840
MFR #11106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Vise - 6 in Jaw Width, 6 in Jaw Opening Capacity, Swivel, Bolt Down
MI ITEM #04065840
MFR #11106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Width
    6 in
  • Overall Height
    8.4 in
  • Overall Length
    16.6 in
  • Overall Width
    8 in
  • Throat Depth
    3 in

Details

  • Anvil
    Included
  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Swivel
  • Body Material
    Steel
  • Color
    Blue
  • Jaw Material
    Steel
  • Jaw Opening Capacity
    6 in
  • Jaw Style
    Grooved
  • Pipe Jaws
    Not Included

Overview

Mfr description
11106S51 LOCKNUT/BOLT ASSY 14500/14600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought