Motion
W 6206-2RS1/R799

SKF
W 6206-2RS1/R799

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04065862
MFR #W 6206-2RS1/R799
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 6206-2RS1/R799

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04065862
MFR #W 6206-2RS1/R799

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.46 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Cage Material
    Stamped Stainless Steel
  • Closure Type
    Double Sealed
  • Description
    W62062RS1/R799
  • Finish Coating
    Stainless Steel
  • Long Description
    This Radial/Deep Groove Ball Bearing has 30 mm bore, double sealed, 62 mm outside diameter, and 16 mm width for reliable radial uses.
  • Manufacturer Catalog Number
    W 6206-2RS1/R799
  • Manufacturer Upc Number
    7316574321896
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    19 kN
  • Radial Static Load Capacity
    11.4 kN
  • Series
    W6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316574321896

Overview

Mfr description
W62062RS1/R799

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought