Motion
GAKL5-PB
Male Threaded Left Hand Rod End - Bore Diameter: 5 mm, Shank Thread Size: M5, No Fitting
MI ITEM #04066041
MFR #GAKL5-PB
List Price$81.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Rod End - Bore Diameter: 5 mm, Shank Thread Size: M5, No Fitting
MI ITEM #04066041
MFR #GAKL5-PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.33/each for your price

Overview

Mfr description
GAKL5-PB-A

Specifications

  • Bore Diameter
  • Shank Thread Size
    M5
  • Thread Direction
    Left Hand
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Zinc-Plated Steel
  • Ball Material
    Steel
  • Race Material
    Bronze
  • Radial Static Load Capacity
    4890 N
  • Head Diameter
    18 mm
  • Standards Met
    ISO-12 240-4
  • UPC_NO
    4012802527766
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought