Motion
GAKR5-PB
Male Threaded Right Hand Rod End - Bore Diameter: 5 mm, Shank Thread Size: M5, No Fitting
Mi Item #04066053
MFR #GAKR5-PB
Price$81.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Bore Diameter: 5 mm, Shank Thread Size: M5, No Fitting
Mi Item #04066053
MFR #GAKR5-PB

Mfr description
GAKR5-PB-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.28/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Head Diameter
    18 mm
  • Shank Thread Size
    M5

Details

  • Ball Material
    Steel
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Lubrication Hole
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    4890 N
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802524468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)