Motion
GAKR5-PW
GAKR - Male Threaded Right Hand Rod End - Bore Diameter: 5 mm, Shank Thread Size: M5, Maintenance Free/Self-Lubricating
MI ITEM #04066054
MFR #GAKR5-PW
Price$91.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GAKR - Male Threaded Right Hand Rod End - Bore Diameter: 5 mm, Shank Thread Size: M5, Maintenance Free/Self-Lubricating
MI ITEM #04066054
MFR #GAKR5-PW

Mfr description
GAKR5-PW-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.00/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Head Diameter
    7.70 mm
  • Thread Size
    M5

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    4890 N
  • Standards Met
    ISO 12240 4
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802524444

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)