Motion
GAKR6-PB
Male Threaded Right Hand Rod End - Bore Diameter: 6 mm, Shank Thread Size: M6, With Lubrication Fitting
MI ITEM #04066055
MFR #GAKR6-PB
List Price$82.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Bore Diameter: 6 mm, Shank Thread Size: M6, With Lubrication Fitting
MI ITEM #04066055
MFR #GAKR6-PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.85/each for your price

Overview

Mfr description
GAKR6-PB-A

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M6
  • Thread Direction
    Right Hand
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Zinc-Plated Steel
  • Ball Material
    Steel
  • Race Material
    Bronze
  • Radial Static Load Capacity
    6920 N
  • Head Diameter
    20 mm
  • Standards Met
    ISO-12 240-4
  • UPC_NO
    4012802524512
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought