Motion
GAL10-UK
Male Threaded Left Hand Rod End - Bore Diameter: 10 mm, Shank Thread Size: M10, Maintenance Free/Self-Lubricating
MI ITEM #04066058
MFR #GAL10-UK
Your Price$141.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Rod End - Bore Diameter: 10 mm, Shank Thread Size: M10, Maintenance Free/Self-Lubricating
MI ITEM #04066058
MFR #GAL10-UK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$141.12/each(List $162.28)

Overview

Mfr description
GAL10-UK

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M10
  • Thread Direction
    Left Hand
  • Misalignment Angle
    12 °
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Zinc-Plated Steel
  • Ball Material
    Steel
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    8640 N
  • Radial Static Load Capacity
    20600 N
  • Head Diameter
    29 mm
  • Head Width
    7 mm
  • Ball Diameter
    16 mm
  • Ball Width
    9 mm
  • Length To Ball Center
    48 mm
  • Shank Thread Length
  • Standards Met
    ISO-12 240-4
  • UPC_NO
    4012802524604
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought