Motion
GAL12-DO
Male Threaded Left Hand Rod End - Bore Diameter: 12 mm, Shank Thread Size: M12, No Fitting
MI ITEM #04066059
MFR #GAL12-DO
Your Price$103.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Rod End - Bore Diameter: 12 mm, Shank Thread Size: M12, No Fitting
MI ITEM #04066059
MFR #GAL12-DO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$103.95/each(List $119.53)

Overview

Mfr description
GAL12-DO

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M12
  • Thread Direction
    Left Hand
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Zinc-Plated Steel
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    30100 N
  • Head Diameter
    34 mm
  • Standards Met
    ISO-12 240-4
  • UPC_NO
    4012802524635
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought