Motion
GAL8-UK
Male Threaded Right Hand Rod End - Bore Diameter: 8 mm, Shank Thread Size: M8, Maintenance Free/Self-Lubricating
Mi Item #04066077
MFR #GAL8-UK
Price$107.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Bore Diameter: 8 mm, Shank Thread Size: M8, Maintenance Free/Self-Lubricating
Mi Item #04066077
MFR #GAL8-UK

Mfr description
GAL8-UK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.19/each

Specifications

Dimensions

  • Ball Diameter
    13 mm
  • Ball Width
    8 mm
  • Bore Diameter  
    8 mm
  • Head Diameter
    24 mm
  • Head Width
    6 mm
  • Length To Ball Center
    42 mm
  • Misalignment Angle
    15 °
  • Shank Thread Length  
    22 mm
  • Shank Thread Size
    M8
  • Thread Size
    M8

Details

  • Ball Material
    Steel
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    5850 N
  • Radial Static Load Capacity
    12900 N
  • Rod End Type
    Male
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802528305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)