Motion
GAR10-DO
Male Threaded Right Hand Rod End - Bore Diameter: 10 mm, Shank Thread Size: M10, No Fitting
Mi Item #04066078
MFR #GAR10-DO
Price$88.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Bore Diameter: 10 mm, Shank Thread Size: M10, No Fitting
Mi Item #04066078
MFR #GAR10-DO

Mfr description
GAR10-DO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.22/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Head Diameter
    29 mm
  • Shank Thread Size
    M10
  • Thread Size
    M10

Details

  • Ball Material
    Steel
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    20600 N
  • Rod End Type
    Male
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802523065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)