Motion
GAR15-UK
Male Threaded Right Hand Rod End - Bore Diameter: 15 mm, Shank Thread Size: M14, Maintenance Free/Self-Lubricating
Mi Item #04066080
MFR #GAR15-UK
Price$164.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Bore Diameter: 15 mm, Shank Thread Size: M14, Maintenance Free/Self-Lubricating
Mi Item #04066080
MFR #GAR15-UK

Mfr description
GAR15-UK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.63/each

Specifications

Dimensions

  • Ball Diameter
    22 mm
  • Ball Width
    12 mm
  • Bore Diameter  
    15 mm
  • Head Diameter
    40 mm
  • Head Width
    10 mm
  • Length To Ball Center
    63 mm
  • Misalignment Angle
    8 °
  • Shank Thread Length  
    34 mm
  • Shank Thread Size
    M14
  • Thread Size
    M14

Details

  • Ball Material
    Steel
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    17800 N
  • Radial Static Load Capacity
    41600 N
  • Rod End Type
    Male
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802524970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)