Motion
GAR20-UK
Male Threaded Right Hand Rod End - Bore Diameter: 20 mm, Shank Thread Size: M20x1.5, Maintenance Free/Self-Lubricating
MI ITEM #04066082
MFR #GAR20-UK
Your Price$254.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Bore Diameter: 20 mm, Shank Thread Size: M20x1.5, Maintenance Free/Self-Lubricating
MI ITEM #04066082
MFR #GAR20-UK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$254.01/each(List $292.12)

Overview

Mfr description
GAR20-UK

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M20x1.5
  • Thread Direction
    Right Hand
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Zinc-Plated Steel
  • Ball Material
    Steel
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    75600 N
  • Operating Temperature Range
    -30 to +130 °C
  • Head Diameter
    53 mm
  • Standards Met
    ISO-12 240-4
  • UPC_NO
    4012802525137
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M20x1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought