Motion
GAR30-UK
Male Threaded Right Hand Rod End - Bore Diameter: 30 mm, Shank Thread Size: M30x2, Maintenance Free/Self-Lubricating
MI ITEM #04066086
MFR #GAR30-UK
Price$402.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Bore Diameter: 30 mm, Shank Thread Size: M30x2, Maintenance Free/Self-Lubricating
MI ITEM #04066086
MFR #GAR30-UK

Mfr description
GAR30-UK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.00/each

Specifications

Dimensions

  • Ball Diameter
    40.7 mm
  • Ball Width
    22 mm
  • Bore Diameter  
    30 mm
  • Head Diameter
    73 mm
  • Head Width
    19 mm
  • Length To Ball Center
    110 mm
  • Misalignment Angle
    6 °
  • Shank Thread Length  
    65 mm
  • Shank Thread Size
    M30x2
  • Thread Size
    M30x2

Details

  • Ball Material
    Steel
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Self-Lubricating
  • Operating Temperature Range
    -30 to +130 °C
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Fabric
  • Radial Dynamic Load Capacity
    65900 N
  • Radial Static Load Capacity
    139000 N
  • Rod End Type
    Male
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802525267

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)