Motion
GAR50-UK-2RS-A

INA (SCHAEFFLER)
GAR50-UK-2RS-A

Male Threaded Right Hand Rod End - Bore Diameter: 50 mm, Shank Thread Size: M45x3, Maintenance Free/Self-Lubricating
MI ITEM #04066093
MFR #GAR50-UK-2RS-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GAR50-UK-2RS-A

Male Threaded Right Hand Rod End - Bore Diameter: 50 mm, Shank Thread Size: M45x3, Maintenance Free/Self-Lubricating
MI ITEM #04066093
MFR #GAR50-UK-2RS-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GAR50-UK-2RS-A

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M45x3
  • Thread Direction
    Right Hand
  • Misalignment Angle
    6 °
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Zinc-Plated Steel
  • Ball Material
    Steel
  • Race Material
    PTFE Fabric
  • Radial Dynamic Load Capacity
    444000 N
  • Radial Static Load Capacity
    314000 N
  • Operating Temperature Range
    -30 to +130 °C
  • Head Diameter
    112 mm
  • Head Width
    30 mm
  • Ball Diameter
    66 mm
  • Ball Width
    35 mm
  • Length To Ball Center
    185 mm
  • Shank Thread Length
  • Standards Met
    ISO-12 240-4
  • UPC_NO
    4012802529210
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M45x3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought