Motion
GAR60-UK-2RS-A

INA (SCHAEFFLER)
GAR60-UK-2RS-A

Male Threaded Right Hand Rod End - Bore Diameter: 60 mm, Shank Thread Size: M52x3, Maintenance Free/Self-Lubricating
MI ITEM #04066094
MFR #GAR60-UK-2RS-A
List Price$2,032.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GAR60-UK-2RS-A

Male Threaded Right Hand Rod End - Bore Diameter: 60 mm, Shank Thread Size: M52x3, Maintenance Free/Self-Lubricating
MI ITEM #04066094
MFR #GAR60-UK-2RS-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,032.32/each for your price

Overview

Mfr description
GAR60-UK-2RS-A

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M52x3
  • Thread Direction
    Right Hand
  • Misalignment Angle
    6 °
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Zinc-Plated Steel
  • Ball Material
    Steel
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    691000 N
  • Radial Static Load Capacity
    485000 N
  • Head Diameter
    135 mm
  • Head Width
    38 mm
  • Ball Diameter
    80 mm
  • Ball Width
    44 mm
  • Length To Ball Center
    210 mm
  • Shank Thread Length
  • Standards Met
    ISO-12 240-4
  • UPC_NO
    4012802528961
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M52x3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought