Motion
GAR6-DO
GAR - Male Threaded Right Hand Rod End - Bore Diameter: 6 mm, Shank Thread Size: M6, No Fitting
MI ITEM #04066095
MFR #GAR6-DO
Your Price$68.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GAR - Male Threaded Right Hand Rod End - Bore Diameter: 6 mm, Shank Thread Size: M6, No Fitting
MI ITEM #04066095
MFR #GAR6-DO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.19/each(List $78.43)

Overview

Mfr description
GAR6-DO

Specifications

  • Bore Diameter
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    993.705 lbf
  • Radial Static Load Capacity
    1,558.004 lbf
  • Head Diameter
    21 mm
  • Head Width
    3/16 in
  • Ball Diameter
    3/8 in
  • Standards Met
    DIN ISO 12240-4
  • Series
    E
  • UPC_NO
    4012802525243
  • Weight
    0.624 oz
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought