Motion
GAR6-UK
Male Threaded Right Hand Rod End - Bore Diameter: 6 mm, Shank Thread Size: M6, Maintenance Free/Self-Lubricating
MI ITEM #04066096
MFR #GAR6-UK
Your Price$92.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Bore Diameter: 6 mm, Shank Thread Size: M6, Maintenance Free/Self-Lubricating
MI ITEM #04066096
MFR #GAR6-UK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$92.13/each(List $105.95)

Overview

Mfr description
GAR6-UK

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M6
  • Thread Direction
    Right Hand
  • Misalignment Angle
    13 °
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Zinc-Plated Steel
  • Ball Material
    Steel
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    3600 N
  • Radial Static Load Capacity
    6930 N
  • Head Diameter
    21 mm
  • Head Width
    4.4 mm
  • Ball Diameter
    10 mm
  • Ball Width
    6 mm
  • Length To Ball Center
    36 mm
  • Shank Thread Length
  • Standards Met
    ISO-12 240-4
  • UPC_NO
    4012802525342
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought