Motion
GE100-FW-2RS-B

INA (SCHAEFFLER)
GE100-FW-2RS-B

Spherical Plain Bearing - 100 mm Bore, 160 mm OD, 85 mm Inner Ring Width, Sealed
Mi Item #04066100
MFR #GE100-FW-2RS-B
Price$3,720.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE100-FW-2RS-B

Spherical Plain Bearing - 100 mm Bore, 160 mm OD, 85 mm Inner Ring Width, Sealed
Mi Item #04066100
MFR #GE100-FW-2RS-B

Mfr description
GE100-FW-2RS-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,720.36/each

Specifications

Dimensions

  • Ball Diameter
    5.5120 in, 140 mm
  • Bore Diameter  
    100 mm
  • Inner Ring Width  
    85 mm
  • Misalignment Angle  
    14 °
  • Outer Ring Width
    55 mm
  • Outside Diameter  
    160 mm
  • Overall Width
    85 mm
  • Weight
    12.919 lbs

Details

  • Additional Details
    ELGOGLIDE | 2RS Sealed
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Finish Coating
    Hard Chrome Plated
  • Inner Ring Material
    Chrome-Plated Steel
  • Liner Material
    PTFE Fabric
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GE100-FW-2RS
  • Operating Temperature Range
    -30 to +130 °C
  • Outer Ring Material
    Steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    1845000 N
  • Radial Static Load Capacity
    3075000 N
  • Series
    GE
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802532197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)