Motion
GE10-AW
Thrust Spherical Plain Bearing - 10 mm Bore, 30 mm OD, 7.9 mm Inner Ring Width, Open
MI ITEM #04066102
MFR #GE10-AW
Price$249.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Spherical Plain Bearing - 10 mm Bore, 30 mm OD, 7.9 mm Inner Ring Width, Open
MI ITEM #04066102
MFR #GE10-AW

Mfr description
GE10-AW-A
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.93/each

Specifications

Dimensions

  • Ball Diameter
    32 mm
  • Bore Diameter  
    10 mm
  • Inner Ring Width  
    7.9 mm
  • Misalignment Angle  
    10 °
  • Outer Ring Width
    6 mm
  • Outside Diameter  
    30 mm
  • Weight
    1.343 oz

Details

  • Closure Type
    Open
  • Inner Ring Material
    Chrome Plated Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Operating Temperature Range
    -58 to 302 °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    73200 N
  • Radial Static Load Capacity
    122000 N
  • Standards Met
    DIN ISO 12240-3
  • Type Of Bearing
    Thrust
  • UPC_NO
    4012802547375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)