Motion
GE10-FW
Spherical Plain Bearing - 10 mm Bore, 22 mm OD, 12 mm Inner Ring Width, Open
MI ITEM #04066103
MFR #GE10-FW
Price$100.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 10 mm Bore, 22 mm OD, 12 mm Inner Ring Width, Open
MI ITEM #04066103
MFR #GE10-FW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$100.14/each

Specifications

Dimensions

  • Ball Diameter
    0.7090 in, 18 mm
  • Bore Diameter  
    10 mm
  • Inner Ring Width  
    12 mm
  • Misalignment Angle  
    18 °
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    22 mm
  • Overall Width
    7 mm
  • Weight
    0.044 lbs

Details

  • Additional Details
    Sliding layer: PTFE composite | Inner ring curved surface with hard chromium coating | Dimension series G | Open design
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Inner Ring Material
    Chrome-Plated Steel
  • Liner Material
    PTFE Composite
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    347132
  • Operating Temperature Range
    -50 to +200 °C
  • Outer Ring Material
    Steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    11400 N
  • Radial Static Load Capacity
    28500 N
  • Series
    GE
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802531176

Overview

Mfr description
GE10-FW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought