Motion
GE10-PB
Spherical Plain Bearing - 10 mm Bore, 22 mm OD, 14 mm Inner Ring Width, Open
MI ITEM #04066104
MFR #GE10-PB
List Price$200.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 10 mm Bore, 22 mm OD, 14 mm Inner Ring Width, Open
MI ITEM #04066104
MFR #GE10-PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$200.66/each for your price

Overview

Mfr description
GE10-PB

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Bronze
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Outer Ring Width
    10.5 mm
  • Radial Static Load Capacity
    25000 N
  • Radial Dynamic Load Capacity
    10000 N
  • Operating Temperature Range
    -60 to +250 °C
  • Standards Met
    ISO-12 240-1
  • UPC_NO
    4012802532920
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text