Motion
GE110-LO
Spherical Plain Bearing - 110 mm Bore, 160 mm OD, 110 mm Inner Ring Width, Open, High Performance Grade
MI ITEM #04066106
MFR #GE110-LO
Price$3,053.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 110 mm Bore, 160 mm OD, 110 mm Inner Ring Width, Open, High Performance Grade
MI ITEM #04066106
MFR #GE110-LO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,053.79/each

Specifications

Dimensions

  • Ball Diameter
    5.5120 in, 140 mm
  • Bore Diameter  
    110 mm
  • Inner Ring Width  
    110 mm
  • Misalignment Angle  
    4 °
  • Outer Ring Width
    55 mm
  • Outside Diameter  
    160 mm
  • Overall Width
    110 mm
  • Weight
    12.081 lbs

Details

  • Additional Details
    High performance Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series W, cylindrical extensions on inner ring, open design
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Manganese Phosphate
  • Grade
    High Performance
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE110-LO
  • Operating Temperature Range
    -60 to +200 °C
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    655000 N
  • Radial Static Load Capacity
    3250000 N
  • Series
    GE
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802534078

Overview

Mfr description
GE110-LO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought