Motion
GE120-DO-2RS

INA (SCHAEFFLER)
GE120-DO-2RS

Spherical Plain Bearing - 120 mm Bore, 180 mm OD, 85 mm Inner Ring Width, Sealed
Mi Item #04066109
MFR #GE120-DO-2RS
Price$2,960.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE120-DO-2RS

Spherical Plain Bearing - 120 mm Bore, 180 mm OD, 85 mm Inner Ring Width, Sealed
Mi Item #04066109
MFR #GE120-DO-2RS

Mfr description
GE120-DO-2RS-A SPHERICAL PLAIN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,960.73/each

Specifications

Dimensions

  • Ball Diameter
    160 mm
  • Bore Diameter  
    120 mm
  • Inner Ring Width  
    85 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    70 mm
  • Outside Diameter  
    180 mm
  • Weight
    17.416 lbs

Details

  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Operating Temperature Range
    -22 to 202 °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    1240000 N
  • Radial Static Load Capacity
    4760000 N
  • Standards Met
    DIN ISO 12240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802530957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)