Motion
GE15-FW
Spherical Plain Bearing - 15 mm Bore, 30 mm OD, 16 mm Inner Ring Width, Open
MI ITEM #04066120
MFR #GE15-FW
List Price$159.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 15 mm Bore, 30 mm OD, 16 mm Inner Ring Width, Open
MI ITEM #04066120
MFR #GE15-FW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.40/each for your price

Overview

Mfr description
GE15-FW

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Steel
  • Inner Ring Material
    Chrome-Plated Steel
  • Inner Ring Width
  • Outer Ring Width
    10 mm
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    56000 N
  • Radial Dynamic Load Capacity
    22400 N
  • Operating Temperature Range
    -50 to +200 °C
  • Standards Met
    ISO-12 240-1
  • UPC_NO
    4012802531312
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text