Motion
GE160-DO-2RS-A

INA (SCHAEFFLER)
GE160-DO-2RS-A

Spherical Plain Bearing - 160 mm Bore, 230 mm OD, 105 mm Inner Ring Width, Sealed, High Performance Grade
Mi Item #04066121
MFR #GE160-DO-2RS-A
Price$6,864.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE160-DO-2RS-A

Spherical Plain Bearing - 160 mm Bore, 230 mm OD, 105 mm Inner Ring Width, Sealed, High Performance Grade
Mi Item #04066121
MFR #GE160-DO-2RS-A

Mfr description
GE160-DO-2RS-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,864.06/each

Specifications

Dimensions

  • Ball Diameter
    7.8740 in, 200 mm
  • Bore Diameter  
    160 mm
  • Inner Ring Width  
    105 mm
  • Misalignment Angle  
    8 °
  • Outer Ring Width
    80 mm
  • Outside Diameter  
    230 mm
  • Overall Width
    105 mm
  • Weight
    29.75 lbs

Details

  • Additional Details
    Steel on Steel | Sliding Contact Surface | Manganese Phosphate
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Finish Coating
    Manganese Phosphate
  • Grade
    High Performance
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE160-DO-2RS
  • Operating Temperature Range
    -30 to +130 °C
  • Outer Ring Material
    Chrome Steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    1370000 N
  • Radial Static Load Capacity
    6800000 N
  • Series
    GE
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802534092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)