Motion
GE16-PW
Spherical Plain Bearing - 16 mm Bore, 32 mm OD, 21 mm Inner Ring Width, Open
MI ITEM #04066125
MFR #GE16-PW
List Price$699.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 16 mm Bore, 32 mm OD, 21 mm Inner Ring Width, Open
MI ITEM #04066125
MFR #GE16-PW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$699.78/each for your price

Overview

Mfr description
GE16-PW

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Brass
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Ball Diameter
    28.575 mm
  • Outer Ring Width
    15 mm
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    96500 N
  • Radial Dynamic Load Capacity
    39000 N
  • Operating Temperature Range
    -50 to +200 °C
  • Standards Met
    ISO-12 240-1
  • Manufacturer Product Page
  • UPC_NO
    4012802531459
  • Weight
    2.715 oz
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text