Motion
GE17-AW
Thrust Spherical Plain Bearing - 17 mm Bore, 47 mm OD, 11.5 mm Inner Ring Width, Open
MI ITEM #04066126
MFR #GE17-AW
Price$274.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Spherical Plain Bearing - 17 mm Bore, 47 mm OD, 11.5 mm Inner Ring Width, Open
MI ITEM #04066126
MFR #GE17-AW

Mfr description
GE17-AW-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.57/each

Specifications

Dimensions

  • Ball Diameter
    50 mm
  • Bore Diameter  
    17 mm
  • Inner Ring Width  
    11.5 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    11.5 mm
  • Outside Diameter  
    47 mm
  • Weight
    0.351 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Chrome Plated Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Operating Temperature Range
    -58 to 302 °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    177000 N
  • Radial Static Load Capacity
    296000 N
  • Standards Met
    DIN ISO 12240-3
  • Type Of Bearing
    Thrust
  • UPC_NO
    4012802532418

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)