Motion
GE17-FO-2RS

INA (SCHAEFFLER)
GE17-FO-2RS

Spherical Plain Bearing - 17 mm Bore, 35 mm OD, 20 mm Inner Ring Width, Sealed, High Performance Grade
Mi Item #04066129
MFR #GE17-FO-2RS
Price$354.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE17-FO-2RS

Spherical Plain Bearing - 17 mm Bore, 35 mm OD, 20 mm Inner Ring Width, Sealed, High Performance Grade
Mi Item #04066129
MFR #GE17-FO-2RS

Mfr description
GE17-FO-2RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.51/each

Specifications

Dimensions

  • Ball Diameter
    1.1420 in, 29 mm
  • Bore Diameter  
    17 mm
  • Inner Ring Width  
    20 mm
  • Misalignment Angle  
    19 °
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    35 mm
  • Overall Width
    12 mm
  • Weight
    76.842 g | 2.711 oz

Details

  • Additional Details
    High performance Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series G, sealed
  • Application
    Rolling and Plain Bearings
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Finish Coating
    Manganese Phosphate
  • Grade
    High Performance
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE17-FO-2RS
  • Operating Temperature Range
    -30 to +130 °C
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    30000 N
  • Radial Static Load Capacity
    146000 N
  • Series
    GE
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802533231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)