Motion
GE17-FW
Spherical Plain Bearing - 17 mm Bore, 35 mm OD, 20 mm Inner Ring Width, Open
Mi Item #04066130
MFR #GE17-FW
Price$163.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 17 mm Bore, 35 mm OD, 20 mm Inner Ring Width, Open
Mi Item #04066130
MFR #GE17-FW

Mfr description
GE17-FW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.05/each

Specifications

Dimensions

  • Ball Diameter
    29 mm
  • Bore Diameter  
    17 mm
  • Inner Ring Width  
    20 mm
  • Misalignment Angle  
    19 °
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    35 mm
  • Weight
    0.176 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Chrome-Plated Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Operating Temperature Range
    -50 to +200 °C
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    31500 N
  • Radial Static Load Capacity
    78000 N
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802531527
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)