Motion
GE18-PB
Spherical Plain Bearing - 18 mm Bore, 35 mm OD, 23 mm Inner Ring Width, Open
Mi Item #04066133
MFR #GE18-PB
Price$738.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 18 mm Bore, 35 mm OD, 23 mm Inner Ring Width, Open
Mi Item #04066133
MFR #GE18-PB

Mfr description
GE18-PB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$738.46/each

Specifications

Dimensions

  • Ball Diameter
    1.2500 in, 31.75 mm
  • Bore Diameter  
    18 mm
  • Inner Ring Width  
    23 mm
  • Misalignment Angle  
    15 °
  • Outer Ring Width
    16.5 mm
  • Outside Diameter  
    35 mm
  • Overall Width
    16.50 mm
  • Weight
    0.238 lbs

Details

  • Additional Details
    Sliding Contact Surface: Steel/Bronze | Dimension Series K | Open Design
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Inner Ring Material
    Steel
  • Liner Material
    Bronze
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE18-PB
  • Operating Temperature Range
    -60 to +250 °C
  • Outer Ring Material
    Bronze
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    26000 N
  • Radial Static Load Capacity
    66500 N
  • Series
    GE
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802533293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)