Motion
GE20-LO
Spherical Plain Bearing - 20 mm Bore, 35 mm OD, 20 mm Inner Ring Width, Open
MI ITEM #04066139
MFR #GE20-LO
Your Price$111.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 20 mm Bore, 35 mm OD, 20 mm Inner Ring Width, Open
MI ITEM #04066139
MFR #GE20-LO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$111.29/each(List $127.99)

Overview

Mfr description
GE20-LO

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Chrome Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Ball Diameter
    29 mm
  • Outer Ring Width
    12 mm
  • Radial Static Load Capacity
    146000 N
  • Radial Dynamic Load Capacity
    30000 N
  • Operating Temperature Range
    -60 to +200 °C
  • Standards Met
    ISO-12 240-1
  • Manufacturer Product Page
  • UPC_NO
    4012802533279
  • Weight
    2.417 oz
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text