Motion
GE25-AX
Thrust Spherical Plain Bearing - 25 mm Bore, 62 mm OD, 16 mm Inner Ring Width, Open
MI ITEM #04066143
MFR #GE25-AX
Price$396.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Spherical Plain Bearing - 25 mm Bore, 62 mm OD, 16 mm Inner Ring Width, Open
MI ITEM #04066143
MFR #GE25-AX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$396.96/each

Specifications

Dimensions

  • Ball Diameter
    2.5980 in, 66 mm
  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    16 mm
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    62 mm
  • Overall Width
    22.50 mm
  • Weight
    0.849 lbs

Details

  • Additional Details
    Axial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Manganese Phosphate
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE25-AX
  • Operating Temperature Range
    -60 to +200 °C
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    129000 N
  • Radial Static Load Capacity
    645000 N
  • Series
    GE
  • Standards Met
    ISO-12 240-3
  • Type Of Bearing
    Thrust
  • UPC_NO
    4012802534603

Overview

Mfr description
GE25-AX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought