Motion
GE25-SW
Spherical Plain Bearing - 25 mm Bore, 47 mm OD, 14 mm Inner Ring Width, Open
MI ITEM #04066146
MFR #GE25-SW
Your Price$177.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 25 mm Bore, 47 mm OD, 14 mm Inner Ring Width, Open
MI ITEM #04066146
MFR #GE25-SW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$177.83/each(List $204.50)

Overview

Mfr description
GE25-SW-A

Specifications

  • Type Of Bearing
    Angular Contact
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Chrome Steel
  • Inner Ring Material
    Chrome Plated Steel
  • Inner Ring Width
  • Ball Diameter
    42.5 mm
  • Outer Ring Width
    14 mm
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    239000 N
  • Radial Dynamic Load Capacity
    143000 N
  • Operating Temperature Range
    -58 to 302 °F
  • Standards Met
    DIN ISO 12240-2
  • Manufacturer Product Page
  • UPC_NO
    4012802532494
  • Weight
    0.298 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text