Motion
GE28-SW
Spherical Plain Bearing - 28 mm Bore, 52 mm OD, 15 mm Inner Ring Width, Open
MI ITEM #04066150
MFR #GE28-SW
Your Price$394.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 28 mm Bore, 52 mm OD, 15 mm Inner Ring Width, Open
MI ITEM #04066150
MFR #GE28-SW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$394.90/each(List $473.89)

Overview

Mfr description
GE28-SW-A

Specifications

  • Type Of Bearing
    Angular Contact
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Chrome Steel
  • Inner Ring Material
    Chrome Plated Steel
  • Inner Ring Width
  • Ball Diameter
    47 mm
  • Outer Ring Width
    15 mm
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    288000 N
  • Radial Dynamic Load Capacity
    173000 N
  • Operating Temperature Range
    -58 to 302 °F
  • Standards Met
    DIN ISO 12240-2
  • Manufacturer Product Page
  • UPC_NO
    4012802532470
  • Weight
    0.379 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text