Motion
GE30-AW
Thrust Spherical Plain Bearing - 30 mm Bore, 75 mm OD, 18 mm Inner Ring Width, Open
Mi Item #04066151
MFR #GE30-AW
Price$337.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Spherical Plain Bearing - 30 mm Bore, 75 mm OD, 18 mm Inner Ring Width, Open
Mi Item #04066151
MFR #GE30-AW

Mfr description
GE30-AW-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.70/each

Specifications

Dimensions

  • Ball Diameter
    80 mm
  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    18 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    19.5 mm
  • Outside Diameter  
    75 mm
  • Weight
    1.402 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Chrome Plated Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Operating Temperature Range
    -58 to 302 °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    508000 N
  • Radial Static Load Capacity
    848000 N
  • Standards Met
    DIN ISO 12240-3
  • Type Of Bearing
    Thrust
  • UPC_NO
    4012802532456
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)