Motion
GE30-PW
Spherical Plain Bearing - 30 mm Bore, 55 mm OD, 37 mm Inner Ring Width, Open
MI ITEM #04066154
MFR #GE30-PW
Price$866.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 30 mm Bore, 55 mm OD, 37 mm Inner Ring Width, Open
MI ITEM #04066154
MFR #GE30-PW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$866.91/each

Specifications

Dimensions

  • Ball Diameter
    2.0000 in, 50.80 mm
  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    37 mm
  • Misalignment Angle  
    17 °
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    55 mm
  • Overall Width
    25 mm
  • Weight
    0.849 lbs

Details

  • Additional Details
    Sliding layer: PTFE film | Brass outer ring | Dimension series K | Open design
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Inner Ring Material
    Steel
  • Liner Material
    PTFE film
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    347236
  • Operating Temperature Range
    -50 to +200 °C
  • Outer Ring Material
    Brass
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    114000 N
  • Radial Static Load Capacity
    285000 N
  • Series
    GE
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802531763

Overview

Mfr description
GE30-PW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought