Specifications
Dimensions
- Ball Diameter45.5 mm
- Bore Diameter1.2500 in
- Inner Ring Width27.762 mm
- Misalignment Angle6 °
- Outer Ring Width23.8 mm
- Outside Diameter2.0000 in
Details
- Ball MaterialSteel
- Closure TypeOpen
- Lubrication TypeLubrication Groove & Hole
- Manufacturer Product Page
- Manufacturer Upc Number4054364145620
- Product TypeSpherical Plain Bearings
- Radial Dynamic Load Capacity86500 N
- Radial Static Load Capacity259000 N
- Standards MetDIN ISO 12 240-1
- Type Of BearingRadial
- UPC_NO4054364145620
Overview
Mfr description
GE31-ZO SPHERICAL PLAIN BEARING