Motion
GE40-AW
Thrust Spherical Plain Bearing - 40 mm Bore, 105 mm OD, 27 mm Inner Ring Width, Open
MI ITEM #04066158
MFR #GE40-AW
Price$612.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Spherical Plain Bearing - 40 mm Bore, 105 mm OD, 27 mm Inner Ring Width, Open
MI ITEM #04066158
MFR #GE40-AW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$612.82/each

Specifications

Dimensions

  • Ball Diameter
    114 mm
  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    27 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    105 mm
  • Weight
    3.574 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Chrome Plated Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Operating Temperature Range
    -58 to 302 °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    1120000 N
  • Radial Static Load Capacity
    1860000 N
  • Standards Met
    DIN ISO 12240-3
  • Type Of Bearing
    Thrust
  • UPC_NO
    4012802532517

Overview

Mfr description
GE40-AW-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought