Motion
GE40-AX
Thrust Spherical Plain Bearing - 40 mm Bore, 105 mm OD, 27 mm Inner Ring Width, Open
MI ITEM #04066159
MFR #GE40-AX
Price$658.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Spherical Plain Bearing - 40 mm Bore, 105 mm OD, 27 mm Inner Ring Width, Open
MI ITEM #04066159
MFR #GE40-AX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$658.06/each

Specifications

Dimensions

  • Ball Diameter
    114 mm
  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    27 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    105 mm
  • Weight
    3.576 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Operating Temperature Range
    -60 to +200 °C
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    373000 N
  • Radial Static Load Capacity
    1860000 N
  • Standards Met
    ISO-12 240-3
  • Type Of Bearing
    Thrust
  • UPC_NO
    4012802534634

Overview

Mfr description
GE40-AX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought