Motion
GE50-AW-A
Thrust Spherical Plain Bearing - 50 mm Bore, 130 mm OD, 33.5 mm Inner Ring Width, Open, Standard Grade
Mi Item #04066165
MFR #GE50-AW-A
Price$1,470.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Spherical Plain Bearing - 50 mm Bore, 130 mm OD, 33.5 mm Inner Ring Width, Open, Standard Grade
Mi Item #04066165
MFR #GE50-AW-A

Mfr description
GE50-AW-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,470.86/each

Specifications

Dimensions

  • Ball Diameter
    5.5120 in, 140 mm
  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    33.5 mm
  • Misalignment Angle  
    5 °
  • Outer Ring Width
    32 mm
  • Outside Diameter  
    130 mm
  • Overall Width
    42.50 mm
  • Weight
    7.427 lbs

Details

  • Additional Details
    Maintenance-Free
  • Ball Material
    Hard Chromium
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Grade
    Standard
  • Inner Ring Material
    Chrome-Plated Steel
  • Liner Material
    ELGOGLIDE
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GE50-AW
  • Operating Temperature Range
    -50 to +150 °C
  • Outer Ring Material
    Chrome Steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    1950000 N
  • Radial Static Load Capacity
    3250000 N
  • Series
    GE
  • Standards Met
    ISO-12 240-3
  • Type Of Bearing
    Thrust
  • UPC_NO
    4012802532609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)