Motion
GE60-SW
Spherical Plain Bearing - 60 mm Bore, 95 mm OD, 22 mm Inner Ring Width, Open
Mi Item #04066171
MFR #GE60-SW
Price$531.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 60 mm Bore, 95 mm OD, 22 mm Inner Ring Width, Open
Mi Item #04066171
MFR #GE60-SW

Mfr description
GE60-SW-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$531.41/each

Specifications

Dimensions

  • Ball Diameter
    86 mm
  • Bore Diameter  
    60 mm
  • Inner Ring Width  
    22 mm
  • Misalignment Angle  
    1.3 °
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    95 mm
  • Weight
    1.587 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Chrome Plated Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Operating Temperature Range
    -58 to 302 °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    483000 N
  • Radial Static Load Capacity
    805000 N
  • Standards Met
    DIN ISO 12240-2
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    4012802532661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)