Motion
GE60-SX
Spherical Plain Bearing - 60 mm Bore, 95 mm OD, 22 mm Inner Ring Width, Open
MI ITEM #04066172
MFR #GE60-SX
List Price$1,825.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 60 mm Bore, 95 mm OD, 22 mm Inner Ring Width, Open
MI ITEM #04066172
MFR #GE60-SX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,825.63/each for your price

Overview

Mfr description
GE60-SX

Specifications

  • Type Of Bearing
    Angular Contact
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Chrome Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Ball Diameter
    86 mm
  • Outer Ring Width
    22 mm
  • Radial Static Load Capacity
    802000 N
  • Radial Dynamic Load Capacity
    160000 N
  • Operating Temperature Range
    -60 to +200 °C
  • Standards Met
    ISO-12 240-2
  • Manufacturer Product Page
  • UPC_NO
    4012802547313
  • Weight
    1.627 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought